Lock washer ASME B18.21.1, 18-8 stainless steel
ASME B18.21.1 stainless steel 18-8
WSH-REG-SPLT-LW-(18-8)-3/8
Art.-no. 78353037
EAN 4055375058251
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Product information
Datasheets(X)
![]() | |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Internal diameter (d1) | 0.3750 in |
Outer diameter (d2) | 0.6830 in |
Thickness (s1) | 0.0940 in |
