Lock washer DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-9/16ZO
Art.-no.
0442916
EAN 4011231383509
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | 9/16 inch |
Internal diameter (d1) | 9/16 in |
Outer diameter (d2) | 0.563 cm |
Thickness (s1) | 3 mm |
Material | Steel |
Surface | Zinc plated |
Standards | DIN 127 |