Lock washer DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D2,1
Art.-no.
04412
EAN 4045727381328
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M2 |
Internal diameter (d1) | 2.1 mm |
Outer diameter (d2) | 4.4 mm |
Height (h1) | 1.2 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |