Lock washer DIN 127, steel, mechanically applied zinc coating
DIN 127 steel mech. applied zinc coating shape B
RG-SPG-DIN127-B-(MZN)-D42,5
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M42 |
Internal diameter (d1) | 42.5 mm |
Außendurchmesser (d2) | 68.2 mm |
Hauteur (h1) | 14.0 mm |
Thickness (s1) | 7 mm |
Matière | Spring steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |