Lock washer DIN 127, steel, mechanically applied zinc coating, shape A
DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D12,2
Art.-no.
0441912
EAN 4038898165675
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 21.1 mm |
Height (h1) | 5.8 mm |
Thickness (s1) | 2.5 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |