Lock washer DIN 127, steel, mechanically applied zinc coating, shape A
DIN 127 steel mech. applied zinc coating shape A
RG-SPG-DIN127-A-(MZN)-D30,5
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M30 |
Internal diameter (d1) | 30.5 mm |
Outer diameter (d2) | 48.2 mm |
Height (h1) | 13.6 mm |
Thickness (s1) | 6 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 127 |
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)