Lock washer DIN 128, steel, mechanically applied zinc coating (MZN)
DIN 128 steel mech. applied zinc coating shape A
RG-SPG-DIN128-A-(MZN)-D19
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 18 mm |
Outer diameter (d2) | 29.4 mm |
Height (h1) | 5.1 mm |
Thickness (s1) | 2.8 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |