Lock washer DIN 128, steel, mechanically applied zinc coating (MZN)
DIN 128 steel mech. applied zinc coating shape A
RG-SPG-DIN128-A-(MZN)-D4,1
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Außendurchmesser (d2) | 7.6 mm |
Hauteur (h1) | 1.4 mm |
Thickness (s1) | 0.8 mm |
Matière | Spring steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |