Lock washer DIN 128, steel, plain
DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D18,2
Art.-no.
044180018
EAN 4024835412414
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 18.2 mm |
Outer diameter (d2) | 29.4 mm |
Height (h1) | 5.1 mm |
Thickness (s1) | 2.8 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |