Lock washer DIN 128, steel, plain
DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D36,5
Art.-no.
044180036
EAN 4024835474252
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M36 |
Internal diameter (d1) | 36.5 mm |
Outer diameter (d2) | 58.2 mm |
Height (h1) | 11.3 mm |
Thickness (s1) | 6.0 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |