Welcome to Würth Slowakia For trade customers only

Lock washer DIN 128, steel, plain

DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D4,1

Art.-no. 04418004
EAN 4048539309573

Price for selected packaging unit
Lock washer DIN 128, steel, plain

Art.-no. 04418004

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

7.6 mm

Height (h1)

1.4 mm

Thickness (s1)

0.8 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information