Lock washer DIN 128, steel, plain
DIN 128, plain steel, shape A
RG-SPG-DIN128-A-D6,1
Register now and access more than 125,000 products
Only suitable for screws of strength class ≤ 5.8
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.3 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 128 |
Datasheets(X)
CAD data (available after login)