Welcome to Würth Slowakia For trade customers only

Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A

DIN 128 stl mech. applied zn coating yell. shape A
RG-SPG-DIN128-A-(MZG)-D14,2

Art.-no. 04418014

EAN 4038898548089

Price for selected packaging unit
Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A

Art.-no. 04418014

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M14

Internal diameter (d1)

14.20 mm

Outer diameter (d2)

24.10 mm

Height (h1)

4.3 mm

Thickness (s1)

2.4 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information