Welcome to Würth Slowakia For trade customers only

Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A

DIN 128 stl mech. applied zn coating yell. shape A
RG-SPG-DIN128-A-(MZG)-D4,1

Art.-no. 0441804

EAN 4048539309634

Price for selected packaging unit
Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A

Art.-no. 0441804

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.10 mm

Outer diameter (d2)

7.60 mm

Height (h1)

1.4 mm

Thickness (s1)

1.40 mm

Material

Spring steel

Surface

Zinc plated yellow

RoHS-compliant

No

Form

A

Standards

DIN 128

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information