Lock washer DIN 128, steel with mechanically applied yellow zinc coating, type A
RG-SPG-DIN128-A-(MZG)-D5,1
Art.-no. 0441805
EAN 4048539309641
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 9.2 mm |
Height (h1) | 1.7 mm |
Thickness (s1) | 1 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 128 |
Width (b) | 1.80 mm |
