Lock washer DIN 6799, plain bronze, collated
DIN 6799 plain bronze, collated
WSH-LOK-SHFT-DIN6799-BRONZE-MG-5
Art.-no.
043165
EAN 4046777719192
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 5 mm |
Internal diameter (d1) | 5 mm |
Outer diameter (d2) | 6 mm |
Thickness (s1) | 0.7 mm |
DIN | 6799 |
Material | Bronze |
Surface | Plain |
RoHS-compliant | Yes |