Welcome to Würth Slowakia For trade customers only

Lock washer DIN 6799, plain bronze, collated

DIN 6799 plain bronze, collated
WSH-LOK-SHFT-DIN6799-BRONZE-MG-6

Art.-no. 043166

EAN 4046777719208

Price for selected packaging unit
Lock washer DIN 6799, plain bronze, collated

Art.-no. 043166

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

6 mm

Internal diameter (d1)

6 mm

Outer diameter (d2)

7 mm

Thickness (s1)

0.8 mm

DIN

6799

Material

Bronze

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information