Welcome to Würth Slowakia For trade customers only

Lock washer DIN 6799, stainless steel 1.4568, collated

DIN 6799 stainless steel 1.4568, collated
WSH-LOK-SHFT-DIN6799-1.4568-MG-2,3

Art.-no. 0431523
EAN 4046777719543

Price for selected packaging unit
Lock washer DIN 6799, stainless steel 1.4568, collated

Art.-no. 0431523

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for shafts

2.3 mm

Internal diameter (d1)

2.3 mm

Outer diameter (d2)

3 mm

Thickness (s1)

0.6 mm

DIN

6799

Material

Stainless steel, 1.4568