Lock washer DIN 6799, stainless steel 1.4568, collated
DIN 6799 stainless steel 1.4568, collated
WSH-LOK-SHFT-DIN6799-1.4568-MG-4
Art.-no. 043154
EAN 4046777719581
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for shafts | 4 mm |
Internal diameter (d1) | 4 mm |
Outer diameter (d2) | 5 mm |
Thickness (s1) | 0.7 mm |
DIN | 6799 |
Material | Stainless steel, 1.4568 |
Surface | Plain |
RoHS-compliant | Yes |
