Lock washer DIN 7980, A4 stainless steel, plain, for cylinder head screw
RG-SPG-DIN7980-A4-D16,2
Art.-no. 044590162
EAN 4046778787541
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for countersinking screws
- In conjunction with the small head of the socket head and hexagon socket screws (DIN 84, 85, 912).
- Smaller outside diameter compared to DIN 127.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 24.4 mm |
Height (h1) | 8.25 mm |
Thickness (s1) | 3.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
