Welcome to Würth Slowakia For trade customers only

Lock washer DIN 7980, A4 stainless steel, plain, for cylinder head screw

DIN 7980 A4 stainless steel
RG-SPG-DIN7980-A4-D4,1

Art.-no. 04459041

EAN 4048539340583

Price for selected packaging unit
Lock washer DIN 7980, A4 stainless steel, plain, for cylinder head screw

Art.-no. 04459041

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable when countersinking the screw


  • In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)

  • Smaller outer diameter in comparison to DIN 127
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

7 mm

Height (h1)

2.83 mm

Thickness (s1)

1.2 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Standards

DIN 7980

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information