Lock washer For cheese head screws DIN 7980, plain steel
DIN 7980 steel plain
RG-SPG-DIN7980-D14,2
Art.-no. 0443014
EAN 4011231383592
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable when countersinking the screw
- In combination with the small head of cheese head and hex socket screws (DIN 84, 85, 912)
- Smaller outer diameter in comparison to DIN 127
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.2 mm |
Outer diameter (d2) | 21.1 mm |
Height (h1) | 7.1 mm |
Thickness (s1) | 3 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
