Welcome to Würth Slowakia For trade customers only

Lock washer For cheese head screws DIN 7980, plain steel

RG-SPG-DIN7980-D20,2

Art.-no. 0443020

EAN 4011231383639

Price for selected packaging unit
Lock washer For cheese head screws DIN 7980, plain steel

Art.-no. 0443020

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Particularly suitable for countersinking screws


  • In conjunction with the small head of the socket head and hexagon socket screws (DIN 84, 85, 912).

  • Smaller outside diameter compared to DIN 127.
Notice

Only suitable for screws of strength class ≤ 5.8

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M20

Internal diameter (d1)

20.2 mm

Outer diameter (d2)

30.6 mm

Height (h1)

10.6 mm

Thickness (s1)

4.5 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Standards

DIN 7980

Width (b)

4.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information