Lock washer For cheese head screws DIN 7980, plain steel
RG-SPG-DIN7980-D5,1
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Particularly suitable for countersinking screws
- In conjunction with the small head of the socket head and hexagon socket screws (DIN 84, 85, 912).
- Smaller outside diameter compared to DIN 127.
Notice
Only suitable for screws of strength class ≤ 5.8
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.1 mm |
Outer diameter (d2) | 8.8 mm |
Height (h1) | 3.78 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Standards | DIN 7980 |
Width (b) | 1.6 mm |
