Welcome to Würth Slowakia For trade customers only

Lock washer For shafts, DIN 6799, stainless steel 1.4122

DIN 6799 stainless steel 1.4122
WSH-LOK-SHFT-DIN6799-1.4122-D1,5

Art.-no. 04310115

EAN 4049557776330

Price for selected packaging unit
Lock washer For shafts, DIN 6799, stainless steel 1.4122

Art.-no. 04310115

Price for selected packaging unit
Quantity
PU
x 1000 pcs
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
Suitable for groove diameter

1.5 mm

Suitable for min./max. shafts

2-2.5 mm

Internal diameter (d1)

1.28 mm

Outer diameter (d2)

4.25 mm

Thickness (s1)

0.4 mm

DIN

6799

Material

Stainless steel, 1.4122