Lock washer For shafts, DIN 6799, stainless steel 1.4122
DIN 6799 stainless steel 1.4122
WSH-LOK-SHFT-DIN6799-1.4122-D1,9
Art.-no. 04310119
EAN 4052712473999
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for groove diameter | 1.9 mm |
Suitable for min./max. shafts | 2.5-3 mm |
Internal diameter (d1) | 1.61 mm |
Outer diameter (d2) | 4.8 mm |
Thickness (s1) | 0.5 mm |
DIN | 6799 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
