Lock washer For shafts, DIN 6799, stainless steel 1.4122
WSH-LOK-SHFT-DIN6799-1.4122-D24,0
Art.-no. 04310124
EAN 4050642922457
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for groove diameter | 24 mm |
Suitable for min./max. shafts | 25-38 mm |
Internal diameter (d1) | 21.88 mm |
Outer diameter (d2) | 44.6 mm |
Thickness (s1) | 2 mm |
DIN | 6799 |
Material | Stainless steel, 1.4122 |
Surface | Plain |
RoHS-compliant | Yes |
