Lock washer NF E 25511 A2 stainless steel, without toothing on the underside
NF E 25511 A2 stainless steel plain
DISC-TENS-NFE25511-A2-M-3,1X8X0,6
Art.-no.
4637133
EAN 4055375474631
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.1 mm |
Outer diameter (d2) | 8 mm |
Height (h1) | 0.80 mm |
Thickness (s1) | 0.6 mm |
Standards | NF E 25511 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |