Welcome to Würth Slowakia For trade customers only

Lock washer NF E 25511 A2 stainless steel, without toothing on the underside

NF E 25511 A2 stainless steel plain
DISC-TENS-NFE25511-A2-M-4X10X0,9

Art.-no. 4637134

EAN 4049557966922

Price for selected packaging unit
Lock washer NF E 25511 A2 stainless steel, without toothing on the underside

Art.-no. 4637134

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.1 mm

Outer diameter (d2)

10 mm

Height (h1)

1.4 mm

Thickness (s1)

0.9 mm

Standards

NF E 25511

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information