Welcome to Würth Slowakia For trade customers only

Lock washer NF E 25511

NF E 25511 A2 stainless steel plain
DISC-TENS-NFE25511-A2-M-16X32X2,8

Art.-no. 46371316
EAN 4049557900148

Price for selected packaging unit
Lock washer NF E 25511

Art.-no. 46371316

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2, without toothing on the underside

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

16.83 mm

Außendurchmesser (d2)

32 mm

Höhe (h1)

4.10 mm

Thickness (s1)

2.8 mm

Standards

NF E 25511

Werkstoff

Stainless steel A2

Oberfläche