Lock washer NF E 25511
NF E 25511 steel mechanically applied zinc coating
DISC-TENS-NFE25511-(MZN)-4,1X10
Art.-no.
462414 10
EAN 4065746270328
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel, mechanically applied zinc coating, without toothing on the underside
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.15 mm |
Thickness (s1) | 0.9 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period | 192 h |
Locking device operating principle | Serrated lock washer |