Lock washer NF E 25511 Steel with mechanically applied zinc coating, without toothing on the underside
NF E 25511 steel mechanically applied zinc coating
DISC-TENS-NFE25511-(MZN)-20,5X3,2
Art.-no.
462412040
EAN 4065746270274
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces.
Surface: Mechanically applied zinc coating white 15-20 µm + passivation CrVI free 192 h RR
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 20.5 mm |
Outer diameter (d2) | 40 mm |
Height (h1) | 3.3 mm |
Thickness (s1) | 3.2 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Corrosion protection period | 192 h |
Locking device operating principle | Serrated lock washer |