Welcome to Würth Slowakia For trade customers only

Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside

NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-12X32

Art.-no. 462412 32

EAN 4050382640277

Price for selected packaging unit
Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside

Art.-no. 462412 32

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M12

Internal diameter (d1)

12.4 mm

Outer diameter (d2)

32 mm

Height (h1)

3.1 mm

Thickness (s1)

2 mm

Standards

NF E 25511

Material

Steel

Surface

Zinc plated thick-layer passivation

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information