Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside
NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-14X30
Art.-no. 462414 30
EAN 4050382640291
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M14 |
Internal diameter (d1) | 14.4 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 3.2 mm |
Thickness (s1) | 2.4 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
