Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside
DISC-TENS-NFE25511-(ZN8/CN/T0)-3X10
Art.-no. 46243 10
EAN 4050382639493
Register now and access more than 125,000 products
The NF E 25511 is only partially suitable as a contact disc due to the lack of teeth on the underside, meaning that contact with the base material is not possible, especially with painted surfaces
Datasheets(X)
![]() | |
Suitable for screw thread | M3 |
Internal diameter (d1) | 3.1 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 0.95 mm |
Thickness (s1) | 0.6 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
