Lock washer NF E 25511 Steel with thick-layer passivation, without toothing on the underside
NF E 25511 steel thick-film passivation
DISC-TENS-NFE25511-(ZN8/CN/T0)-4X14
Art.-no. 46244 14
EAN 4050382639462
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.1 mm |
Outer diameter (d2) | 14 mm |
Height (h1) | 1.4 mm |
Thickness (s1) | 1 mm |
Standards | NF E 25511 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
