Lock washer
DIN 128 stl mech. applied zn coating yell. shape A
RG-SPG-DIN128-A-(MZG)-D6,1
Art.-no.
0441806
EAN 4038898168928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 128 yellow mechanically galvanised steel, shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.1 mm |
Outer diameter (d2) | 11.8 mm |
Height (h1) | 2.2 mm |
Thickness (s1) | 1.3 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | A |
Standards | DIN 128 |