Lock washer S Spring steel, plain
Plain spring steel type S
WSH-LOK-S-4,0X2,2X0,35
Art.-no.
04932
EAN 4038898378785
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
Notice
It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 2.2 mm |
Outer diameter (d2) | 4 mm |
Height (h1) | 0.6 mm |
Thickness (s1) | 0.35 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | S |