Lock washer S Spring steel with mechanically applied zinc coating (≤ dia. 3.5 zinc-plated, blue passivated)
Spring steel zinc plated type S
WSH-LOK-S-(MZN)-15,9X11,6X0,90
Art.-no.
04930111
EAN 4045727257685
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The Belleville washer shape achieves an optimum friction fit with simultaneous form fit via the helical gearing
Notice
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | 7/16 inch |
Internal diameter (d1) | 11.6 mm |
Outer diameter (d2) | 15.9 mm |
Height (h1) | 1.6 mm |
Thickness (s1) | 0.9 mm |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | S |