Lock washer S Spring steel, zinc-flake coating, silver (ZFSH)
WSH-LOK-S-(ZFSH)-D5,0
Art.-no. 46483505
EAN 4056807945002
Register now and access more than 125,000 products
Belleville washer shape
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads that are vertical to the screw axis – to prevent the connection from loosening by using lock washers to supplement the pre-tensioning force.
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 9 mm |
Height (h1) | 1.1 mm |
Thickness (s1) | 0.6 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | S |
Locking function | Embedding locking device |
