Lock washer Spring steel with mechanically applied zinc coating, type HS
Steel mechanically applied zinc coating type HS
WSH-LOK-S-HS-(MZN20)-D20,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 36 mm |
Height (h1) | 5.30 mm |
Thickness (s1) | 5 mm |
Standards | WN 4636 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |
