Welcome to Würth Slowakia For trade customers only

Lock washer Spring steel with mechanically applied zinc coating, type HS

Steel mechanically applied zinc coating type HS
WSH-LOK-S-HS-(MZN20)-D30,0

Art.-no. 463630

EAN 4045727942406

Price for selected packaging unit
Lock washer Spring steel with mechanically applied zinc coating, type HS

Art.-no. 463630

Price for selected packaging unit
Quantity
PU
x 25 pcs
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
Suitable for screw thread

M30

Internal diameter (d1)

30 mm

Outer diameter (d2)

58 mm

Height (h1)

7.65 mm

Thickness (s1)

7 mm

Standards

WN 4636

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information