Lock washer VS Spring steel, mechanically applied zinc coating
Spring steel zinc plated type VS
WSH-LOK-VS-(MZN)-24,0X17,0X1,90
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M16 |
Suitable for thread (imperial) | 5/8 inch |
Internal diameter (d1) | 17 mm |
Außendurchmesser (d2) | 24 mm |
Hauteur (h1) | 2.6 mm |
Thickness (s1) | 1.9 mm |
Matière | Spring steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Form | VS |