Lock washer VS Spring steel, plain
Plain spring steel type VS
WSH-LOK-VS-27,0X19,0X1,90
Art.-no. 0493918
EAN 4038898379195
Register now and access more than 125,000 products
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 27 mm |
Height (h1) | 2.7 mm |
Thickness (s1) | 1.9 mm |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VS |
