Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)
WSH-LOK-VS-ZFSH-D10,0
Register now and access more than 125,000 products
- The shape of the disc spring provides optimal friction locking while simultaneously ensuring mechanical interlock via the inclined serration.
- Suitable for screw connections up to and including strength class 10.9.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Suitable for thread (imperial) | 3/8 inch |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 16 mm |
Height (h1) | 2.0 mm |
Thickness (s1) | 1.4 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VS |
Locking function | Embedding locking device |
