Lock washer VS Spring steel, type VS, zinc-flake coating, silver (ZFSH)
Spring steel flake zinc silver type VS
WSH-LOK-VS-ZFSH-D8,0
Register now and access more than 125,000 products
Belleville washer shape
The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.
It makes sense in many cases – primarily when using short screws and loads which are vertical to the screw axis – to prevent the connection loosening by using lock washers to supplement the pre-tensioning force. For difficult conditions, such as harder surfaces, slotted holes, screws of strength class 10.9 etc., the strengthened VS design is recommended.
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Suitable for thread (imperial) | 5/16 inch |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 13 mm |
Height (h1) | 1.7 mm |
Thickness (s1) | 1.1 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 480 h |
Form | VS |
Locking function | Embedding locking device |
