Lock washer VS
Spring steel, zinc flake, Geomet 321 B, type VS
WSH-LOK-VS-(GE3A)-D6,0
Art.-no. 04937006
EAN 4047376652781
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, zinc flake, Geomet 321B
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 10 mm |
Height (h1) | 1.4 mm |
Material | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Form | VS |
