Lock washer
Clamping washer Anti Loose
WSH-CLMP-(ANTI-LOOSE)-PE-5-D4,2
Art.-no.
494905
EAN 7319004631251
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Anti-loose
Product information
Datasheets(X)
Suitable for screw thread | M5 |
Nominal diameter (d1) | 5 mm |
Outer diameter (d2) | 11 mm |
Thickness (h1) | 0.5 mm |
Material | PE - Polyethylene |
Surface | Plain |
RoHS-compliant | Yes |