Lock washer
Steel mechanically applied zinc coating type HS
WSH-LOK-S-HS-(MZN20)-D12,0
Art.-no.
463612
EAN 4045727942239
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring steel, type HS, mechanically galvanised
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 24 mm |
Height (h1) | 3.27 mm |
Thickness (s1) | 3 mm |
Standards | WN 4636 |
Material | Spring steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |