Welcome to Würth Slowakia For trade customers only

Lock washer

Steel mechanically applied zinc coating type HS
WSH-LOK-S-HS-(MZN20)-D16,0

Art.-no. 463616
EAN 4060053305060

Price for selected packaging unit
Lock washer

Art.-no. 463616

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Spring steel, type HS, mechanically galvanised
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Außendurchmesser (d2)

30 mm

Höhe (h1)

4.31 mm

Thickness (s1)

4 mm

Standards

WN 4636

Werkstoff

Steel

Oberfläche

Zinc plated

RoHS-compliant

Yes

Suitable for

Screw connections, property class 8.8 and 10.9

Locking function

Embedding locking device

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information